FUSE 500A 690V 2KN/110 AR UC

Item #: 0952333

Cat #: 170M5260

UPC: 051712260770

$ 1031.91 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 77 x 138 mm, aR, DIN, IEC, type K indicator

Overview

Fuse-link, high speed, 500 A, AC 690 V, DIN 2, 61 x 77 x 138 mm, aR, DIN, IEC, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712260770, 170M5260, BUS170M5260

Specifications

Amps: 500
Type: Square
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Square