BUSS 170M5259 FUSE 450A 690V 2KN/11

Item #: 0952331

Cat #: 170M5259

UPC: 051712260763

$ 939.79 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5259 FUSE 450A 690V 2

Overview

BUS 170M5259 FUSE 450A 690V 2
Also known as: 051712260763, 170M5259, BUS170M5259

Specifications

No Specifications Available