BUSS 170M5258 FUSE 400A 690V 2KN/11

Item #: 0952330

Cat #: 170M5258

UPC: 051712260756

$ 859.09 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5258 FUSE 400A 690V 2

Overview

BUS 170M5258 FUSE 400A 690V 2
Also known as: 051712260756, 170M5258, BUS170M5258

Specifications

No Specifications Available