BUSS 170M5248 FUSE 800A 1250V 2KN/1

Item #: 0952325

Cat #: 170M5248

UPC: 051712260725

$ 1841.48 EA
Company wide:
0 in stock
BUS 170M5248 FUSE 800A 1250V

Overview

BUS 170M5248 FUSE 800A 1250V
Also known as: 051712260725, 170M5248, BUS170M5248

Specifications

No Specifications Available