BUSS 170M5247 FUSE 700A 1250V 2KN/1

Item #: 0952323

Cat #: 170M5247

UPC: 051712260718

$ 1579.17 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5247 FUSE 700A 1250V

Overview

BUS 170M5247 FUSE 700A 1250V
Also known as: 051712260718, 170M5247, BUS170M5247

Specifications

No Specifications Available