BUSS 170M5246 FUSE 630A 1250V 2KN/1

Item #: 0952321

Cat #: 170M5246

UPC: 051712260701

$ 1426.72 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5246 FUSE 630A 1250V

Overview

BUS 170M5246 FUSE 630A 1250V
Also known as: 051712260701, 170M5246, BUS170M5246

Specifications

No Specifications Available