BUSS 170M5241 FUSE 350A 1250V 2KN/1

Item #: 0952313

Cat #: 170M5241

UPC: 051712260657

$ 1148.78 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5241 FUSE 350A 1250V

Overview

BUS 170M5241 FUSE 350A 1250V
Also known as: 051712260657, 170M5241, BUS170M5241

Specifications

No Specifications Available