BUSS 170M5238 FUSE 250A 1250V 2KN/1

Item #: 0952308

Cat #: 170M5238

UPC: 051712260626

$ 912.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5238 FUSE 250A 1250V

Overview

BUS 170M5238 FUSE 250A 1250V
Also known as: 051712260626, 170M5238, BUS170M5238

Specifications

No Specifications Available