BUSS 170M5212 FUSE 630A 690V 2TN/11

Item #: 0952296

Cat #: 170M5212

UPC: 051712260558

$ 980.47 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5212 FUSE 630A 690V 2

Overview

BUS 170M5212 FUSE 630A 690V 2
Also known as: 051712260558, 170M5212, BUS170M5212

Specifications

No Specifications Available