BUSS 170M5198 FUSE 800A 1250V 2TN/1

Item #: 0952286

Cat #: 170M5198

UPC: 051712260480

$ 1744.40 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5198 FUSE 800A 1250V

Overview

BUS 170M5198 FUSE 800A 1250V
Also known as: 051712260480, 170M5198, BUS170M5198

Specifications

No Specifications Available