FUSE 630A 1250V 2TN/110 AR CU

Item #: 0952282

Cat #: 170M5196

UPC: 051712260466

$ 1305.72 EA
Company wide:
0 in stock
Documents & Guides
FUSE 630A 1250V 2TN/110 AR CU

Overview

FUSE 630A 1250V 2TN/110 AR CU
Also known as: 051712260466, 170M5196, BUS170M5196

Specifications

No Specifications Available