BUSS 170M5195 FUSE 550A 1250V 2TN/1

Item #: 0952281

Cat #: 170M5195

UPC: 051712260459

$ 1160.37 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5195 FUSE 550A 1250V

Overview

BUS 170M5195 FUSE 550A 1250V
Also known as: 051712260459, 170M5195, BUS170M5195

Specifications

No Specifications Available