BUSS 170M5192 FUSE 400A 1250V 2TN/1

Item #: 0952264

Cat #: 170M5192

UPC: 051712260428

$ 994.23 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5192 FUSE 400A 1250V

Overview

BUS 170M5192 FUSE 400A 1250V
Also known as: 051712260428, 170M5192, BUS170M5192

Specifications

No Specifications Available