BUSS 170M5168 FUSE 1250A 600V 2/110

Item #: 0952252

Cat #: 170M5168

UPC: 051712260374

$ 1287.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5168 FUSE 1250A 600V

Overview

BUS 170M5168 FUSE 1250A 600V
Also known as: 051712260374, 170M5168, BUS170M5168

Specifications

No Specifications Available