Fuse, Square Body, 1100A, 690/700VAC, High Speed, Blade End, Line & Load

Item #: 0952250

Cat #: 170M5167

UPC: 051712260367

$ 702.86 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Square Body, 1100 Amp, 690/700 Volt AC (UL), High Speed, Blade End, Line and Load

Overview

Fuse, Square Body, 1100 Amp, 690/700 Volt AC (UL), High Speed, Blade End, Line and Load

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712260367, 170M5167, BUS170M5167

Specifications

Mounting: Blade
Amps: 1100
Size: 2
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Mounting: Blade
Size: 2
Class: aR
Amps: 1100
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700