Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Item #: 0952248

Cat #: 170M5166

UPC: 051712260350

$ 227.65 EA
Company wide:
0 in stock
Documents & Guides
Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166

Overview

Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712260350, 170M5166, BUS170M5166

Specifications

Type: Square Body
Amps: 1000
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 1000