FUSE 400A 690V 2/110 AR UC

Item #: 0952235

Cat #: 170M5158

UPC: 051712260275

$ 956.04 EA
Company wide:
0 in stock
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5158

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5158

Eaton?s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712260275, 170M5158, BUS170M5158

Specifications

Amps: 400
Type: Square Body
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square Body