BUSS 170M5148 FUSE 800A 1250V 2/110

Item #: 0952230

Cat #: 170M5148

UPC: 051712260244

$ 1736.66 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5148 FUSE 800A 1250V

Overview

BUS 170M5148 FUSE 800A 1250V
Also known as: 051712260244, 170M5148, BUS170M5148

Specifications

No Specifications Available