BUSS 170M5147 FUSE 700A 1250V 2/110

Item #: 0952228

Cat #: 170M5147

UPC: 051712260237

$ 1522.82 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5147 FUSE 700A 1250V

Overview

BUS 170M5147 FUSE 700A 1250V
Also known as: 051712260237, 170M5147, BUS170M5147

Specifications

No Specifications Available