BUSS 170M5143 FUSE 450A 1250V 2/110

Item #: 0952221

Cat #: 170M5143

UPC: 051712792042

$ 1078.32 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5143 FUSE 450A 1250V

Overview

BUS 170M5143 FUSE 450A 1250V
Also known as: 051712792042, 170M5143, BUS170M5143

Specifications

No Specifications Available