BUSS 170M5142 FUSE 400A 1250V 2/110

Item #: 0952220

Cat #: 170M5142

UPC: 051712792035

$ 1100.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M5142 FUSE 400A 1250V

Overview

BUS 170M5142 FUSE 400A 1250V
Also known as: 051712792035, 170M5142, BUS170M5142

Specifications

Amps: 400
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 400
Interrupt Rating DC: 100 kA
Type: Square Body