BUSS 170M5140 FUSE 315A 1250V 2/110

Item #: 0952216

Cat #: 170M5140

UPC: 051712260183

$ 798.94 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5140 FUSE 315A 1250V

Overview

BUS 170M5140 FUSE 315A 1250V
Also known as: 051712260183, 170M5140, BUS170M5140

Specifications

No Specifications Available