BUSS 170M5138 FUSE 250A 1250V 2/110

Item #: 0952215

Cat #: 170M5138

UPC: 051712260169

$ 959.65 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5138 FUSE 250A 1250V

Overview

BUS 170M5138 FUSE 250A 1250V
Also known as: 051712260169, 170M5138, BUS170M5138

Specifications

Amps: 250
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 250
Interrupt Rating DC: 100 kA
Type: Square Body