BUSS 170M5118 FUSE 1250A 600V 2KN/8

Item #: 0952213
Cat #: 170M5118
UPC: 051712260152
$ 958.75 EA
Company wide:
0 in stock
BUS 170M5118 FUSE 1250A 600V

Overview

BUS 170M5118 FUSE 1250A 600V
Also known as: 051712260152, 170M5118, BUS170M5118

Specifications

Customer Reviews

No reviews for this product
(0)