BUSS 170M5116 FUSE 1000A 690V 2KN/8

Item #: 0952210

Cat #: 170M5116

UPC: 051712260138

$ 1007.80 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5116 FUSE 1000A 690V

Overview

BUS 170M5116 FUSE 1000A 690V
Also known as: 051712260138, 170M5116, BUS170M5116

Specifications

No Specifications Available