BUSS 170M5113 FUSE 700A 690V 2KN/80

Item #: 0952204

Cat #: 170M5113

UPC: 051712260107

$ 986.40 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5113 FUSE 700A 690V 2

Overview

BUS 170M5113 FUSE 700A 690V 2
Also known as: 051712260107, 170M5113, BUS170M5113

Specifications

Amps: 700
Type: Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square