BUSS 170M5068 FUSE 1250A 600V 2TN/8

Item #: 0952194

Cat #: 170M5068

UPC: 051712260046

$ 1224.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M5068 FUSE 1250A 600V

Overview

BUS 170M5068 FUSE 1250A 600V
Also known as: 051712260046, 170M5068, BUS170M5068

Specifications

No Specifications Available