BUSS 170M5018 FUSE 1250A 600V 2/80

Item #: 0952176

Cat #: 170M5018

UPC: 051712793506

$ 1186.96 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5018 FUSE 1250A 600V

Overview

BUS 170M5018 FUSE 1250A 600V
Also known as: 051712793506, 170M5018, BUS170M5018

Specifications

No Specifications Available