FUSE 1000A 690V 2/80 AR UC

Item #: 0952172

Cat #: 170M5016

UPC: 051712803540

$ 919.83 EA
Company wide:
0 in stock
Documents & Guides
FUSE 1000A 690V 2/80 AR UC

Overview

FUSE 1000A 690V 2/80 AR UC
Also known as: 051712803540, 170M5016, BUS170M5016

Specifications

No Specifications Available