
BUSS 170M5011 FUSE 550A 690V 2/80 A
Item #: 0952169
Cat #: 170M5011
UPC: 051712217217
$ 656.31 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M5011 FUSE 550A 690V 2
Overview
BUS 170M5011 FUSE 550A 690V 2
Also known as: 051712217217, 170M5011, BUS170M5011
Specifications
| Type: | Semi Conductor Fuse |
| Type: | Semi Conductor Fuse |