BUSS 170M5009 FUSE 450A 690V 2/80 A

Item #: 0952165

Cat #: 170M5009

UPC: 051712259880

$ 925.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5009 FUSE 450A 690V 2

Overview

BUS 170M5009 FUSE 450A 690V 2
Also known as: 051712259880, 170M5009, BUS170M5009

Specifications

Amps: 450
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square Body, Square