FUSE 400A 690V 2/80 AR UC

Item #: 0952164

Cat #: 170M5008

UPC: 051712259873

$ 925.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 400 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator

Overview

Fuse-link, high speed, 400 A, AC 690 V, DIN 2, 61 x 61 x 108 mm, aR, DIN, IEC, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712259873, 170M5008, BUS170M5008

Specifications

Amps: 400
Type: Square
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square