BUSS 170M4987 FUSE 500A 1000V 1TN/1

Item #: 0952160

Cat #: 170M4987

UPC: 051712677714

$ 656.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4987 FUSE 500A 1000V

Overview

BUS 170M4987 FUSE 500A 1000V
Also known as: 051712677714, 170M4987, BUS170M4987

Specifications

No Specifications Available