BUSS 170M4986 FUSE 450A 1000V 1TN/1

Item #: 0952159

Cat #: 170M4986

UPC: 051712677707

$ 746.50 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4986 FUSE 450A 1000V

Overview

BUS 170M4986 FUSE 450A 1000V
Also known as: 051712677707, 170M4986, BUS170M4986

Specifications

No Specifications Available