BUSS 170M4983 FUSE 315A 1000V 1TN/1

Item #: 0952155

Cat #: 170M4983

UPC: 051712679671

$ 636.70 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4983 FUSE 315A 1000V

Overview

BUS 170M4983 FUSE 315A 1000V
Also known as: 051712679671, 170M4983, BUS170M4983

Specifications

No Specifications Available