BUSS 170M4982 FUSE 250A 1000V 1TN/1

Item #: 0952154

Cat #: 170M4982

UPC: 051712679664

$ 671.19 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4982 FUSE 250A 1000V

Overview

BUS 170M4982 FUSE 250A 1000V
Also known as: 051712679664, 170M4982, BUS170M4982

Specifications

No Specifications Available