BUSS 170M4981 FUSE 200A 1000V 1TN/1

Item #: 0952152

Cat #: 170M4981

UPC: 051712679657

$ 628.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4981 FUSE 200A 1000V

Overview

BUS 170M4981 FUSE 200A 1000V
Also known as: 051712679657, 170M4981, BUS170M4981

Specifications

No Specifications Available