BUSS 170M4974 FUSE 630A 1000V 1KN/1

Item #: 0952150

Cat #: 170M4974

UPC: 051712679633

$ 1032.09 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4974 FUSE 630A 1000V

Overview

BUS 170M4974 FUSE 630A 1000V
Also known as: 051712679633, 170M4974, BUS170M4974

Specifications

No Specifications Available