BUSS 170M4972 FUSE 500A 1000V 1KN/1

Item #: 0952149

Cat #: 170M4972

UPC: 051712679619

$ 942.60 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4972 FUSE 500A 1000V

Overview

BUS 170M4972 FUSE 500A 1000V
Also known as: 051712679619, 170M4972, BUS170M4972

Specifications

No Specifications Available