BUSS 170M4970 FUSE 400A 1000V 1KN/1

Item #: 0952147

Cat #: 170M4970

UPC: 051712679596

$ 831.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4970 FUSE 400A 1000V

Overview

BUS 170M4970 FUSE 400A 1000V
Also known as: 051712679596, 170M4970, BUS170M4970

Specifications

No Specifications Available