FUSE 315A 1000V 1KN/110

Item #: 0952143

Cat #: 170M4968

UPC: 051712679572

$ 802.40 EA
Company wide:
0 in stock
Documents & Guides
FUSE 315A 1000V 1KN/110

Overview

FUSE 315A 1000V 1KN/110
Also known as: 051712679572, 170M4968, BUS170M4968

Specifications

No Specifications Available