BUSS 170M4960 FUSE 630A 1000V 1BKN/

Item #: 0952140

Cat #: 170M4960

UPC: 051712679527

$ 957.75 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4960 FUSE 630A 1000V

Overview

BUS 170M4960 FUSE 630A 1000V
Also known as: 051712679527, 170M4960, BUS170M4960

Specifications

No Specifications Available