BUSS 170M4865D FUSE 550A 690V aR DI

Item #: 0952127

Cat #: 170M4865D

UPC: 051712334549

$ 607.81 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4865D FUSE 550A 690V

Overview

BUS 170M4865D FUSE 550A 690V
Also known as: 051712334549, 170M4865D, BUS170M4865D

Specifications

No Specifications Available