BUSS 170M4848 FUSE 200A 4500V 1/315

Item #: 0952121

Cat #: 170M4848

UPC: 051712284080

$ 5882.44 EA
Company wide:
0 in stock
BUS 170M4848 FUSE 200A 4500V

Overview

BUS 170M4848 FUSE 200A 4500V
Also known as: 051712284080, 170M4848, BUS170M4848

Specifications

No Specifications Available