BUSS 170M4847 FUSE 160A 4500V 1/315

Item #: 0952120

Cat #: 170M4847

UPC: 051712389747

$ 5731.88 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4847 FUSE 160A 4500V

Overview

BUS 170M4847 FUSE 160A 4500V
Also known as: 051712389747, 170M4847, BUS170M4847

Specifications

No Specifications Available