BUSS 170M4846 FUSE 140A 4500V 1/315

Item #: 0952118

Cat #: 170M4846

UPC: 051712360395

$ 5588.24 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M4846 FUSE 140A 4500V

Overview

BUS 170M4846 FUSE 140A 4500V
Also known as: 051712360395, 170M4846, BUS170M4846

Specifications

No Specifications Available