BUSS 170M4832 FUSE 160A 1000V 00TN/

Item #: 0952110

Cat #: 170M4832

UPC: 051712558044

$ 360.61 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4832 FUSE 160A 1000V

Overview

BUS 170M4832 FUSE 160A 1000V
Also known as: 051712558044, 170M4832, BUS170M4832

Specifications

No Specifications Available