BUSS 170M4827 FUSE 50A 1000V 00TN/8

Item #: 0952101

Cat #: 170M4827

UPC: 051712679329

$ 371.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4827 FUSE 50A 1000V 0

Overview

BUS 170M4827 FUSE 50A 1000V 0
Also known as: 051712679329, 170M4827, BUS170M4827

Specifications

No Specifications Available