BUSS 170M4826 FUSE 40A 1000V 00TN/8

Item #: 0952099

Cat #: 170M4826

UPC: 051712558013

$ 353.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4826 FUSE 40A 1000V 0

Overview

BUS 170M4826 FUSE 40A 1000V 0
Also known as: 051712558013, 170M4826, BUS170M4826

Specifications

No Specifications Available