BUSS 170M4822 FUSE 20A 1000V 00TN/8

Item #: 0952092

Cat #: 170M4822

UPC: 051712679282

$ 366.47 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M4822 FUSE 20A 1000V 0

Overview

BUS 170M4822 FUSE 20A 1000V 0
Also known as: 051712679282, 170M4822, BUS170M4822

Specifications

No Specifications Available